Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 19.75" D, 40.81" H, 18" W 8634087383

Wall Mount Drinking Fountain, 1 Level, 19.75" D, 40.81" H, 18" W (Discontinued)

  • Mfr # 8634087383
  • Zoro # G8823241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8634087383
Zoro #
G8823241
UPC #
094902221427
Country of Origin
United States

Dimensions

Height
40.81"
Width
18"
Depth
19.75"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Color
Stainless Steel
Refrigerant
R-134a
Full Load Amps
4.5A
Operation
Electronic Sensor Bubbler
Item
Drinking Fountain
Cold Water Capacity
8.0 gph
Includes
Fountain, Chiller, Mounting Frame

Description

OVL-II Hands-Free,8 GPH,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.