Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 19.75" D, 20.375" H, 19.375" W ECDFPW314C

Wall Mount Drinking Fountain, 1 Level, 19.75" D, 20.375" H, 19.375" W (Discontinued)

  • Mfr # ECDFPW314C
  • Zoro # G8830932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECDFPW314C
Zoro #
G8830932
UPC #
94902295954
Country of Origin
United States

Dimensions

Width
19.375"
Height
20.375"
Depth
19.75"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
Stainless Steel
Color
Satin
Operation
Mechanical Push Button Bubbler
Item
Drinking Fountain
Includes
Stainless steel wall plate with surface mounting plate and vandal-resistant bottom cover plate.

Description

Slimline Soft Sides Fountain,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.