Zoro Homepage
This item is Discontinued.
Elkay Wall Mount, Yes ADA, 1 Level Drinking Fountain EDFPBWM114C

Wall Mount, Yes ADA, 1 Level Drinking Fountain (Discontinued)

  • Mfr # EDFPBWM114C
  • Zoro # G8376160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFPBWM114C
Zoro #
G8376160
UPC #
094902337142
Country of Origin
United States

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Material
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain

Description

Fountain,SwirlFlo Sngl,Non-Fltrd,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.