Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 10" D, 8" H, 19.125" W LK4405FRKEVG

Wall Mount Drinking Fountain, 1 Level, 10" D, 8" H, 19.125" W (Discontinued)

  • Mfr # LK4405FRKEVG
  • Zoro # G9010248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4405FRKEVG
Zoro #
G9010248
UPC #
094902066004
Country of Origin
United States

Dimensions

Depth
10"
Width
19.125"
Height
8"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
316 stainless steel
Color
Evergreen
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain

Description

Fountain Wall Mnt,Frz Resistant,Evrgrn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.