Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 10" D, 8" H, 19.125" W LK4405PUR

Wall Mount Drinking Fountain, 1 Level, 10" D, 8" H, 19.125" W (Discontinued)

  • Mfr # LK4405PUR
  • Zoro # G9010379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4405PUR
Zoro #
G9010379
UPC #
094902052908
Country of Origin
United States

Dimensions

Height
8"
Width
19.125"
Depth
10"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
316 stainless steel
Color
Purple
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Outdoor Fountain with Hose Bib

Description

Fountain Wall Mnt,Purple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.