Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 19.75" D, 40.8125" H, 19" W LRPBGRNM8K

Wall Mount Drinking Fountain, 1 Level, 19.75" D, 40.8125" H, 19" W (Discontinued)

  • Mfr # LRPBGRNM8K
  • Zoro # G9009758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRPBGRNM8K
Zoro #
G9009758
UPC #
094902630960
Country of Origin
United States

Dimensions

Width
19"
Height
40.8125"
Depth
19.75"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Fountain, Chiller, Mounting Frame, Filter
Cold Water Capacity
7.5 gph

Description

Swirlflo Fountn Grnspec,Filtrd,8 gph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.