Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Water Cooler, 1 Level, 18.2" D, 20.5" H, 18.5" W 8250080S83

Wall Mount Water Cooler, 1 Level, 18.2" D, 20.5" H, 18.5" W (Discontinued)

  • Mfr # 8250080S83
  • Zoro # G8822602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250080S83
Zoro #
G8822602
UPC #
094902395692
Country of Origin
United States

Dimensions

Width
18.5"
Depth
18.2"
Height
20.5"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Color
Stainless Steel
Refrigerant
R-134a
Full Load Amps
4.5A
Operation
Mechanical Front Bubbler Button
Item
Water Cooler
Includes
Water Cooler
Cold Water Capacity
8.0 gph

Description

Wall Mount Cooler,8 GPH SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.