Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Water Cooler, 1 Level, 18.0625" D, 20.625" H, 18.625" W EMABFVR8L

Wall Mount Water Cooler, 1 Level, 18.0625" D, 20.625" H, 18.625" W (Discontinued)

  • Mfr # EMABFVR8L
  • Zoro # G9010729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMABFVR8L
Zoro #
G9010729
UPC #
094902442105
Country of Origin
United States

Dimensions

Height
20.625"
Width
18.625"
Depth
18.0625"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Color
Light Gray Granite
Refrigerant
R-134a
Full Load Amps
5A
Operation
Mechanical Front And Side Bubbler Push Bar
Item
Water Cooler
Cold Water Capacity
8.0 gph
Includes
Water Cooler

Description

Wall Mnt Cooler,8 gph,Lit Gry Granit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.