Zoro Homepage
This item is Discontinued.
No Product Image Available

Wall Mount Water Cooler, 1 Level, 18.375" D, 19.8125" H, 19" W (Discontinued)

  • Mfr # EZS8WSVRL
  • Zoro # G8993868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS8WSVRL
Zoro #
G8993868
UPC #
094902755809
Country of Origin
United States

Dimensions

Width
19"
Depth
18.375"
Height
19.8125"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Color
Light Gray Granite
Refrigerant
R-134a
Full Load Amps
6A
Operation
Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar
Item
Water Cooler

Description

Cooler Only,EZS8WSVRLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.