This item is Discontinued.

Elkay Wall Mount Water Cooler, 1 Level, 18.375" D, 19.8125" H, 19" W HTVZDPV-WF

Wall Mount Water Cooler, 1 Level, 18.375" D, 19.8125" H, 19" W (Discontinued)

  • Mfr # HTVZDPV-WF
  • Zoro # G9010631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTVZDPV-WF
Zoro #
G9010631
UPC #
094902043548
Country of Origin
United States

Dimensions

Depth
18.375"
Width
19"
Height
19.8125"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Color
Platinum Vinyl
Full Load Amps
0.1A
Operation
Electronic Front And Side Bubbler Push Bar
Item
Water Cooler
Includes
Water Cooler, Filter

Description

Wall Mnt Cooler Filtd,Platnum Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.