Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVRHD-LRWF
Zoro #
G9020459
UPC #
094902785844
Country of Origin
United States
Dimensions
Width
18.5"
Depth
18.2"
Height
20.5"
Details
Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Color
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Water Cooler
Includes
Water Cooler, Filter
Description
Halsey Taylor Wall Mnt Cooler,Filterd,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.