Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 2 Level, 38.5" D, 20.375" H, 19.375" W 7439009083

Wall Mount Drinking Fountain, 2 Level, 38.5" D, 20.375" H, 19.375" W (Discontinued)

  • Mfr # 7439009083
  • Zoro # G8821808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7439009083
Zoro #
G8821808
UPC #
94902436265
Country of Origin
United States

Dimensions

Width
19.375"
Depth
38.5"
Height
20.375"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Color
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Fountain

Description

Contour Heavy-Duty 2-Lvl Wall Mnt,SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.