Zoro Homepage
This item is Discontinued.
Elkay Wall Mount, Yes ADA, 2 Level Drinking Fountain 8634084983GRN

Wall Mount, Yes ADA, 2 Level Drinking Fountain (Discontinued)

  • Mfr # 8634084983GRN
  • Zoro # G8372618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8634084983GRN
Zoro #
G8372618
UPC #
094902630731
Country of Origin
United States

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Color
Stainless Steel
Refrigerant
R-134a
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain

Description

OVL-II 2-Lvl Reverse GreenSpec,8 GPH,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.