Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, Yes ADA, 2 Level Drinking Fountain

  • Mfr # EDFP217RAC

  • Zoro # G0640230


product price: $2,172.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFP217RAC
Zoro #
G0640230
UPC #
094902287539
Country of Origin
United States

Dimensions

Overall Height
20 3/8 in
Overall Width
38 1/2 in
Mounting Hole Diameter
3/8 in
Overall Depth
19 3/8 in
Manufacturer Warranty Length
1 yr Water System
Drain Outside Diameter
1 1/4 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Color
Stainless Steel
Operation
Front Push Button
Item
Water Fountain
Vandal Resistant
No
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, NSF/ANSI 372, NSF/ANSI 61
Features
Bottom Cover Plate Conceals Plumbing and Internal Components, Antimicrobial Mouth Guard
Product Weight
48 lb
Number of Bubblers
1
Maximum Constant Stream Pressure
105 psi
Station Type
Bi-Level Fountain
Inlet Connection Type
IPS
Minimum Constant Stream Pressure
20 psi
Refrigeration
Non-Refrigerated
Housing Finish
Plain
Power Source
No Electrical Required
Antimicrobial
No
Includes Pet Bowl
No
Includes Water Filter
No
Fountain Actuation
Front Push Button
Housing Material
Stainless Steel
Minimum Supply Line Pressure
20 psi
Bi-Level Field Adjustable
No
Environment
Indoor, Outdoor
Housing Color
Gray

Description

Soft Sides architectural drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.