Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8752000S83
Zoro #
G8823409
UPC #
094902404493
Country of Origin
United States
Dimensions
Height
38"
Depth
21"
Width
21"
Details
Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
Color
Stainless Steel
Operation
Mechanical Front Bubbler Button
Includes
Water Cooler
Item
Water Cooler
Description
Wall Mnt,2-Lvl Reverse,ADA Cooler,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.