This item is Discontinued.

Elkay Wall Mount Water Cooler, 2 Level, 21" D, 38" H, 21" W 8754080083

Wall Mount Water Cooler, 2 Level, 21" D, 38" H, 21" W (Discontinued)

  • Mfr # 8754080083
  • Zoro # G8823390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8754080083
Zoro #
G8823390
UPC #
094902442518
Country of Origin
United States

Dimensions

Height
38"
Width
21"
Depth
21"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Color
Stainless Steel
Refrigerant
R-134a
Full Load Amps
4.5A
Operation
Mechanical Front Bubbler Button
Item
Water Cooler
Includes
Water Cooler
Cold Water Capacity
8.0 gph

Description

Wall Mnt,2-Lvl Cooler,8 GPH,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.