Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Water Cooler, 2 Level, 36.25" D, 27" H, 18.625" W LMABFTLVR8SC

Wall Mount Water Cooler, 2 Level, 36.25" D, 27" H, 18.625" W (Discontinued)

  • Mfr # LMABFTLVR8SC
  • Zoro # G9010421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMABFTLVR8SC
Zoro #
G9010421
UPC #
094902442174
Country of Origin
United States

Dimensions

Height
27"
Depth
36.25"
Width
18.625"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Full Load Amps
5A
Operation
Mechanical Front And Side Bubbler Push Bar
Item
Water Cooler
Cold Water Capacity
8.0 gph
Includes
Water Cooler, Filter

Description

Wall Mnt Bi-Level Cooler,Filtered,8 gph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.