Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 10" D, 8" H, 19.125" W LK4405FRKBGE

Wall Mount Drinking Fountain, 10" D, 8" H, 19.125" W (Discontinued)

  • Mfr # LK4405FRKBGE
  • Zoro # G9010202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4405FRKBGE
Zoro #
G9010202
UPC #
094902065977
Country of Origin
United States

Dimensions

Width
19.125"
Height
8"
Depth
10"

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
316 stainless steel
Color
Beige
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain

Description

Fountain Wall Mnt,Frz Resistant,Beige

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.