Zoro Homepage

Wall Mount, Yes ADA, Drinking Fountain

  • Mfr # LK4406BLK

  • Zoro # G6476981


product price: $5,834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
316 stainless steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4406BLK
Zoro #
G6476981
UPC #
094902109282
Country of Origin
United States

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
316 stainless steel
Color
Black
Item
Drinking Fountain

Description

Outdoor tubular wall-mount fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant, 300 Series stainless steel base material to provide protection from the elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.