Wall Mount, Yes ADA, Drinking Fountain
Mfr # LK4406GRY
Zoro # G6476911
product price: $5,985.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Mounting Type
Wall Mount
ADA Compliant
Yes
Material
316 stainless steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4406GRY
Zoro #
G6476911
UPC #
094902109329
Country of Origin
United States
Details
Mounting Type
Wall Mount
ADA Compliant
Yes
Material
316 stainless steel
Color
Gray
Item
Drinking Fountain
Description
Outdoor tubular wall-mount fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant, 300 Series stainless steel base material to provide protection from the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.