Zoro Homepage
This item is Discontinued.
Elkay Wash Sink, EWMA48200, 0 Hole, 45" x 13.75", Buffed Satin EWMA48200

Wash Sink, EWMA48200, 0 Hole, 45" x 13.75", Buffed Satin (Discontinued)

  • Mfr # EWMA48200
  • Zoro # G9010570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMA48200
Zoro #
G9010570
UPC #
094902023793
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
20"
Overall Height
18"
Bowl Depth
8"
Bowl Size
45" x 13.75"

Details

Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Wash Sink,EWMA48200
No. of Bowls
1
Drain Opening
3.5

Description

Wash Sink,EWMA48200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.