Wash Station 57 in x 16-1/2 in, 6, Wall Mount, 14 ga. 304 Stainless Steel

  • Mfr # EWMA6020C

  • Zoro # G1108348


product price:  $3,792.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Buffed Satin
Overall Height
25 3/4 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWMA6020C
Zoro #
G1108348
UPC #
094902023816
Country of Origin
Multiple

Dimensions

Overall Height
25 3/4 in
Overall Length
60 in
Bowl Depth
8 in
Overall Width
20 in
Faucet Hole Dia.
1 1/2 in
Bowl Size
57 in x 16-1/2 in
Manufacturers Warranty Length
Limited Lifetime
Back Splash Height
10 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Buffed Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Gauge
14 ga
Includes
Mfr No. LK940GN05T4H faucet (3 each), LK18B drain; Wall hangers and stainless steel support brackets
Faucet Operation
(2) Handle
Back Splash
Yes
Standards
ASME A112.19.3/CSA B45.4; Faucet-ASME A112.18.1/CSA B125.1, NSF 372 (Lead Free), NSF 61, Sink-Buy American Act
Body Material
304 Stainless
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Flow Rate
2.2 gpm
Number of Stations
3
Number of Holes
6
Side Splash
no
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Item
Wash Station
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Sink Type
Wash Station
Number of Faucet Mounting Holes
6

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.