Zoro Homepage

Water Chiller, 17 3/8 in H, 220V

  • Mfr # ECH82

  • Zoro # G321890318


product price: $1,194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH82
Zoro #
G321890318
UPC #
94902358246
Country of Origin
United States

Description

Water Chiller, Cooling Capacity 8 gph, Housing Material Galvanized Steel, Housing Finish Galvanized, Operating Voltage 220V, Overall Height 17 3/8 in, Overall Depth 13 1/4 in, Inlet Tube Outside Diameter 1/4 in, Outlet Tube Outside Diameter 1/4 in, For Number of Stations 1, Environment Indoor, Features Permanently Wired Applications, For Station Type Cold Water Dispensers, Full Load Current 2 A, Includes Water Chiller, Includes Water Filter Water Filter Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.