Zoro Homepage

Water Refilling Station, Non Filtered Single Level, Light Gray

  • Mfr # EZS8WSLKN

  • Zoro # G608620935


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Voltage
115
Type
Water Refilling
Width
19 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS8WSLKN
Zoro #
G608620935
UPC #
94902745916
Country of Origin
United States

Dimensions

Width
19 in

Details

Color
Gray
Voltage
115
Type
Water Refilling
Material
Stainless Steel

Description

The Elkay EZS8WSLK EZH2O Bottle Filling Station provides 8.0 gph of 50° F water at 90° F ambient and 80° F inlet water and includes an electronic sensor for no-touch activation with an automatic 20-second shut-off timer and a bottle counter. The Elkay EZS8WSLK provides 1-1.5* gpm flow rate with laminar flow to minimize splashing and antimicrobial protected plastic components to prevent mold and mildew. The EZS8WSLK includes push-bar - activation and water-efficient StreamSaver bubbler and meets ADA guidelines for frontal or parallel approach and has a lead-free design which meets Safe Drinking Water Act and is certified to NSF/ANSI 61 and California AB1953. The Elkay EZS8WSLK is certified to UL399 and CAN/CSA 22.2 No. 120.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.