Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Refilling Station, Wall Mount, Bi-Level, Light Gray

  • Mfr # LZSTL8WSVRLKN

  • Zoro # G008621136


product price: $2,617.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Voltage
115
Type
Bottle fill
Material
Steel
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTL8WSVRLKN
Zoro #
G008621136
UPC #
94902470009
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in

Details

Color
Gray
Voltage
115
Type
Bottle fill
Material
Steel

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.Complete cooler and bottle filling station in a consolidated space saving ADA compliant designNEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-rightor the alternate reverse cooler installationBottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timerQuick Fill RateGreen Ticker counts the quantity of bottles saved from waste Features 3000 gallon capacity WaterSentry Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.