Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterSentry 5-micron Sediment Pre-filter Filtration Kit

  • Mfr # EWFPF5M

  • Zoro # G615891328


product price: $50.99
/ea

Key Features

For Use With
Filters
Flow Rate
1.5 gpm
Filter Design
Pre-Filter
Reduces
Sediment
Application
Retrofit Filter System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWFPF5M
Zoro #
G615891328
UPC #
094902165127
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12 1/4 in
Connection Size
1/4 in, 3/8 in

Details

For Use With
Filters
Flow Rate
1.5 gpm
Item
Pre-Filter Filtration Kit
Filter Design
Pre-Filter
Reduces
Sediment
Application
Retrofit Filter System
Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
Filter Media
Carbon
Micron Rating
5 micron
Connection Type
Tube
Minimum Pressure
20 psi
Filter Type
Sediment
Product Type
Pre-Filter Filtration Kit
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Maximum Pressure
105 psi

Description

Maximize your filter life for better water quality with the WaterSentry sediment prefilter. Installed outside the cooler, fountain, or bottle filling station, this multi-layered prefilter reduces larger debris in its outer layer and smaller sediment in its inner layer, enhancing the taste and appearance of your water while improving the lifespan of downstream filters. Compatible with both Elkay and non-Elkay filters, this prefilter creates an effective two-stage filtration system, stopping most debris and particulates from reaching the main filter. Enjoy better-tasting water and longer-lasting filters with the WaterSentry sediment prefilter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.