Zoro Homepage

WaterSentry 5-micron Sediment Prefilter

  • Mfr # PF5M

  • Zoro # G715891402


product price: $22.49
/ea

Key Features

Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
For Use With
Filters
Filter Media
Carbon
Micron Rating
5 micron
Application
Retrofit Filter System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF5M
Zoro #
G715891402
UPC #
094902165134
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13 1/4 in
Connection Size
1/4 in, 3/8 in
Overall Length
12 1/8 in

Details

Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
For Use With
Filters
Filter Media
Carbon
Micron Rating
5 micron
Application
Retrofit Filter System
Reduces
Sediment
Item
Water Prefilter
Filter Design
Pre-Filter
Flow Rate
1.5 gpm
Maximum Pressure
105 psi
Product Type
Pre-Filter
Minimum Temperature
40 Degrees F
Minimum Pressure
20 psi
Filter Type
Sediment
Connection Type
Tube
Maximum Temperature
100 Degrees F

Description

Maximize your filter life for better water quality with the WaterSentry sediment prefilter. Installed outside the cooler, fountain, or bottle filling station, this multi-layered prefilter reduces larger debris in its outer layer and smaller sediment in its inner layer, enhancing the taste and appearance of your water while improving the lifespan of downstream filters. Compatible with both Elkay and non-Elkay filters, this prefilter creates an effective two-stage filtration system, stopping most debris and particulates from reaching the main filter. Enjoy better-tasting water and longer-lasting filters with the WaterSentry sediment prefilter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.