WaterSentry PFOA/PFOS PFAS , Lead , Microplastics NSF/ANSI Certified 2250 Gal 12 Month Filter

  • Mfr # 71300C

  • Zoro # G610934556


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Application
Enhanced Bottle Fillers
Flow Rate
1.1 gpm
For Use With
Enhanced ezH2O Bottle Filling Station
Service Life
2,250 gal
Micron Rating
1 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71300C
Zoro #
G610934556
UPC #
094902156439
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 5/8 in
Connection Size
3/8 in
Overall Length
3 5/16 in
Outside Diameter
3 1/4 in
Inside Diameter
1 1/4 in

Details

Application
Enhanced Bottle Fillers
Flow Rate
1.1 gpm
For Use With
Enhanced ezH2O Bottle Filling Station
Service Life
2,250 gal
Micron Rating
1 micron
Item
Water Filter Cartridge
Series
Elkay WaterSentry(R)
Filter Media
Carbon
Standards
NSF 372, NSF 42, NSF 53
Reduces
Particulates
Maximum Pressure
105 psi
Filter Type
Activated Carbon
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
EWF3001
Cartridge Media
Carbon
Minimum Pressure
20 psi
Maximum Temperature
100 Degrees F

Description

This Elkay WaterSentry PFAS (PFOA/PFOS Certified Reduction) replacement filter provides cleaner, healthier water for bottle filling stations. The PFAS filter is made with activated carbon to improve taste and odor, and reduce contaminants such as lead, PFOA and PFOS and Class 1 particulates. It is easy to connect and its self-contained replaceable cartridge limits exposure to contaminated media.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.