Zoro Homepage

WaterSentry Vandal-Resistant 5 micron Sediment Pre-filter Filtration Kit

  • Mfr # EFPF5MVRBC

  • Zoro # G815891395


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gpm
Application
Retrofit Filter System
Filter Design
Pre-Filter
Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
Overall Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPF5MVRBC
Zoro #
G815891395
UPC #
094902164670
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13 3/4 in
Connection Size
1/4 in, 3/8 in

Details

Flow Rate
1.5 gpm
Item
Pre-Filter Filtration Kit
Application
Retrofit Filter System
Filter Design
Pre-Filter
Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
Filter Media
Carbon
Micron Rating
5 micron
Reduces
Sediment
For Use With
Filters
Maximum Temperature
100 Degrees F
Filter Type
Sediment
Product Type
Pre-Filter Filtration Kit
Minimum Pressure
20 psi
Connection Type
Tube
Minimum Temperature
40 Degrees F
Maximum Pressure
105 psi

Description

Maximize your filter life for better water quality with the WaterSentry sediment prefilter. Installed outside the cooler, fountain, or bottle filling station, this multi-layered prefilter reduces larger debris in its outer layer and smaller sediment in its inner layer, enhancing the taste and appearance of your water while improving the lifespan of downstream filters. Compatible with both Elkay and non-Elkay filters, this prefilter creates an effective two-stage filtration system, stopping most debris and particulates from reaching the main filter. Enjoy better-tasting water and longer-lasting filters with the WaterSentry sediment prefilter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.