This item is Discontinued.

Elkay Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, 30" x 24", Buffed Satin WNSF8130L1

Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, 30" x 24", Buffed Satin (Discontinued)

  • Mfr # WNSF8130L1
  • Zoro # G9010972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF8130L1
Zoro #
G9010972
UPC #
094902150666
Country of Origin
United States

Dimensions

Overall Length
55.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14"
Bowl Size
30" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
1
Item
Weldbilt Scullery Sink Lustertone
No. of Bowls
1
Drain Opening
3.5

Description

Weldbilt Scullery Sink Lustertone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.