Weldbilt Two Compt Scullery Sink, Floor Mount, 0 Hole, Left Bowl 24" x 24", Right Bowl 24" x 24" (Discontinued)
- Mfr # WNSF8248L0
- Zoro # G9012293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNSF8248L0
Zoro #
G9012293
UPC #
094902051413
Country of Origin
United States
Dimensions
Overall Length
73.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 24" x 24", Right Bowl 24" x 24"
Details
Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Weldbilt Two Compt Scullery Sink
No. of Bowls
2
Drain Opening
3.5
Description
Weldbilt Two Compt Scullery Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.