Zoro Homepage

Work Shelf, #Lkps3021Ss

  • Mfr # LKPS3021SS

  • Zoro # G108597737


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.3125 in
Overall Width
17.75 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPS3021SS
Zoro #
G108597737
UPC #
94902428499
Country of Origin
Belgium

Dimensions

Overall Length
11.3125 in
Overall Width
17.75 in

Details

Material
Stainless Steel

Description


WORK SHELF: Stainless steel grid sits 4" above sink bottom providing a work area while sink is in use; Smart Support System provides stability.
  • •11-5/16 x 17-3/4 x 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.