Zoro Homepage
This item is Discontinued.
Elkay Work Shelf, #Lkws1418Ss LKWS1418SS

Work Shelf, #Lkws1418Ss (Discontinued)

  • Mfr # LKWS1418SS
  • Zoro # G008597738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWS1418SS
Zoro #
G008597738
UPC #
94902451602
Country of Origin
China

Dimensions

Overall Length
13.81 in
Overall Width
17.75 in

Details

Material
Stainless Steel

Description


WORK SHELF: Stainless steel grid sits 4" above sink bottom providing a work area while sink is in use; Smart Support System provides stability.
  • •13-13/16 x 17-3/4 x 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.