Zoro Homepage

Wrench - Spanner

  • Mfr # 36158000

  • Zoro # G2146225


product price: $37.99
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Alloy Steel
Finish
Bright Zinc
Standards
Federal Specification GGG-W-665B
Pin Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36158000
Zoro #
G2146225
UPC #
094902381268
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
1/8 in
Overall Length
5 1/2 in
Pin Length
3/8 in
Hook Depth
3/8 in
Pin Diameter
1/8 in
Hook Thickness
1/8 in

Details

Item
Spanner Wrench
Fits Brand
Elkay and Halsey Taylor
Material
Alloy Steel
Finish
Bright Zinc
Standards
Federal Specification GGG-W-665B
Application
Various Elkay and Halsey Taylor Water Coolers
Capacity
7/8 in
Wrench Material
Steel
For Use With
Various Elkay And Halsey Taylor Water Coolers
Tether Style
Tether Capable
Handle Color
Gold
Measurement Type
SAE
Nonsparking
No
Maximum Jaw Capacity
7/8 in
Corrosion Resistant
No
Weight
0.07 lb
Non-Magnetic
No
Insulated
No
Side or Face Opening
Face
Pin Shape
Round
Adjustable
Not Adjustable
Handle Type
One Piece

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.