Wristblade Handle, 2 Hole Faucet, Deck Mount with Side Spray
Mfr # LK940AT08T4H
Zoro # G5459441
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK940AT08T4H
Zoro #
G5459441
UPC #
094902392899
Country of Origin
China
Dimensions
Spout Length
6.8125"
Height
7.8125"
Details
Number of Holes
2
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.5
Item
Faucet, Deck Mount with Side Spray
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPT Female
Material
Chrome Plated Brass
Standards
ADA & ICC A117.1; ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (Lead Free)
Body Material
Chrome-Plated Brass
Includes
1.5 GPM Water-Saving, Vandal-Resistant Aerator; 2.2 and .5 GPM Aerator Inserts
Fits Brand
Elkay
Sub-Category
Faucet Spouts
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.