Wristblade Handle, 2 Hole Foodservice 8" Centerset Wall Mnt Faucet (Discontinued)
- Mfr # LK940AT14T4S
- Zoro # G9375532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK940AT14T4S
Zoro #
G9375532
UPC #
094902786957
Country of Origin
China
Dimensions
Spout Length
5.4375"
Overall Height
9-5/16"
Overall Length
16"
Height
8.25"
Details
Number of Holes
2
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.5
Handle Type
Wrist Blade
Mounting Type
Wall Mount
Item
Foodservice 8" Centerset Wall Mnt Faucet
Valve Type
Quarter Turn Ceramic Disc
Material
Brass
Connection
ShutOff Valve 1/2" NPT FM Inlt
Description
Foodservice 8 In. Centerset Wall Mnt Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.