This item is Discontinued.

Elkay Cntrst, Deck Faucet, 5" Gooseneck Spout, Chrome, Wristblade Handle, 4" Mount, 2 Hole Commercial LK406GN05T6

Cntrst, Deck Faucet, 5" Gooseneck Spout, Chrome, Wristblade Handle, 4" Mount, 2 Hole Commercial (Discontinued)

  • Mfr # LK406GN05T6
  • Zoro # G8993210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK406GN05T6
Zoro #
G8993210
UPC #
094902390925
Country of Origin
China

Dimensions

Spout Length
10.75"
Height
12.8125"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Cntrst,Deck Faucet,5" Gooseneck Spout,Chrome
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPSM Male
Residential / Commercial
Commercial

Description

Cntrst,Deck Fct,5 In. Gooseneck Spout,Chrm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.