Zoro Homepage

Drain Fitting, Wristblade Handle, 8" Mount, 3 Hole Commercial

  • Mfr # LK800GN05T4

  • Zoro # G5460080


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK800GN05T4
Zoro #
G5460080
UPC #
094902391878
Country of Origin
China

Dimensions

Spout Length
8"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Drain Fitting
Connection
3/8" Female Compression Hose Assembly
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.