Wristblade Handle Faucet, Sensor Lavatory Deck Mount, 8" Mount, Chrome 3 Hole
Mfr # LK800GN04T6
Zoro # G5460108
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Wristblade Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck Mount
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK800GN04T6
Zoro #
G5460108
UPC #
094902391830
Country of Origin
China
Dimensions
Spout Length
8"
Details
Faucet Operation
Wristblade Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck Mount
ADA Compliant
Yes
Handle Type
Wristblade Handle
Flow Rate
1.50 gpm
Number of Handles
2
Body Material
Chrome-Plated Brass
Item
Faucet,Sensor Lavatory Deck Mount
Finish
Chrome
Valve Type
Quarter Turn Ceramic Disc
Connection
3/8" Female Compression Hose Assembly
Residential / Commercial
Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.