Zoro Homepage
This item is Discontinued.
Elkay Cncld Deck Faucet, 1 Hole, 10" Arc Tube Spout, Wristblade Handle, Single Hole Only Mount, 1 Hole LK500AT10T4

Cncld Deck Faucet, 1 Hole, 10" Arc Tube Spout, Wristblade Handle, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # LK500AT10T4
  • Zoro # G8992641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK500AT10T4
Zoro #
G8992641
UPC #
094902391199
Country of Origin
China

Dimensions

Height
11.625"
Spout Length
9.125"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Cncld Deck Faucet,1 Hole,10" Arc Tube Spout
Valve Type
Quarter Turn Ceramic Disc
Connection
1 1/8" Unified Screw Thread, Standard Series
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial

Description

Cncld Deck Fct,1 Hole,10 In. Arc Tube Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.