Cncld Deck Faucet, 1 Hole, 14" Arc Tube Spout, Wristblade Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # LK500AT14T4
- Zoro # G8992678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK500AT14T4
Zoro #
G8992678
UPC #
094902786803
Country of Origin
China
Dimensions
Spout Length
5.4375"
Height
9.3125"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Cncld Deck Faucet,1 Hole,14" Arc Tube Spout
Connection
1 1/8" Unified Screw Thread, Standard Series
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial
Description
Cncld Deck Fct,1 Hole,14 In. Arc Tube Spout
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.