Deck Laminr Flow Faucet, 5" Gsnck Spout, Chrome, Wristblade Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # LK500LGN05T6
- Zoro # G8995913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK500LGN05T6
Zoro #
G8995913
UPC #
094902049397
Country of Origin
United States
Dimensions
Spout Length
13.3125"
Height
15.8125"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Deck Laminr Flow Faucet,5" Gsnck Spout,Chrome
Valve Type
Quarter Turn Ceramic Disc
Body Material
Chrome-Plated Brass
Connection
1 1/8" Unified Screw Thread, Standard Series
Residential / Commercial
Commercial
Description
Deck Laminr Flow Fct,5 In. Gsnck Spout,Chrm
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.