Deck Laminr Flow Faucet, 8" Gsnck Spout, Chrome, Wristblade Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # LK500LGN08T4
- Zoro # G8995907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK500LGN08T4
Zoro #
G8995907
UPC #
094902049410
Country of Origin
United States
Dimensions
Height
14.125"
Spout Length
11.625"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Deck Laminr Flow Faucet,8" Gsnck Spout,Chrome
Body Material
Chrome-Plated Brass
Connection
1 1/8" Unified Screw Thread, Standard Series
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial
Description
Deck Laminr Flow Fct,8 In. Gsnck Spout,Chrm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.