Drinking Fountain, 1 Level, 18" D, 20.625" H, 18.625" W (Discontinued)
- Mfr # 8254080083
- Zoro # G8822900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8254080083
Zoro #
G8822900
UPC #
094902442501
Country of Origin
United States
Dimensions
Height
20.625"
Depth
18"
Width
18.625"
Details
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Full Load Amps
4.5
Item
Drinking Fountain
Cold Water Capacity
8.0 gph
Description
Replacemnt for HVRGRN8BL RH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.