Water Cooler, 2 Level, 36" D, 38.8125" H, 18.625" W (Discontinued)
- Mfr # VRCTL8WSC
- Zoro # G8994260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VRCTL8WSC
Zoro #
G8994260
UPC #
094902771830
Country of Origin
United States
Dimensions
Depth
36"
Height
38.8125"
Width
18.625"
Details
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Item
Water Cooler
Description
Cooler Only,VRCTL8WSK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.