Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Repair Kit, For 1 and 1-1/2 In

  • Mfr # 1" waterway-SD

  • Zoro # G4370405


product price: $67.19
/ea

Key Features

Size
1" Waterway
For Use With
1 and 1-1/2" Elkhart Nozzles and Ball Shut-Offs (1" ID Ball)
Includes
(1) Each: Adjustable Seat, Actuator Shaft Screw, O-Ring for Adjustable Seat, Handle Pivot Screw, Actuator Shaft O/S, O-Ring for Pivot Screw, Drive Pin for O/S Actuator Shaft, O-Ring for Body Base, Actuator Shaft N/S, Repair Instructions, O-Ring for Actuator Shaft"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1" waterway-SD
Zoro #
G4370405
UPC #
-
Country of Origin
United States

Dimensions

Size
1" Waterway

Details

Item
Z1320-21-30-33 Ceramic Disc Repair Parts Kit P.N. 669551959
For Use With
1 and 1-1/2" Elkhart Nozzles and Ball Shut-Offs (1" ID Ball)
Includes
(1) Each: Adjustable Seat, Actuator Shaft Screw, O-Ring for Adjustable Seat, Handle Pivot Screw, Actuator Shaft O/S, O-Ring for Pivot Screw, Drive Pin for O/S Actuator Shaft, O-Ring for Body Base, Actuator Shaft N/S, Repair Instructions, O-Ring for Actuator Shaft"

Description

Nozzle Repair Kit, Includes Adjustable Seat, Actuator Shaft Screw, O-Ring for Adjustable Seat, Handle Pivot Screw, Actuator Shaft O/S, O-Ring for Pivot Screw, Drive Pin for O/S Actuator Shaft, O-Ring for Body Base, Actuator Shaft N/S, Repair Instructions, O-Ring for Actuator Shaft in, For Use With 1 and 1-1/2 in Elkhart Nozzles and Ball Shut-Offs (1 in ID Ball)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.