This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-100-SA
- Zoro #
- G4370563
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- Acetal
- Body Style
- Wye
- Valve Structure
- 1-Piece
- Connection Type
- MNST
- Item
- Fire Hose Ball Valve
- Outlet Type
- MNST x MNST
- Handle Type
- Lever
- Max. Pressure
- 300 psi
- Shaft Material
- Aluminum
- Finish
- Red Urethane Enamel
- Seat Material
- Polyethylene
- Inlet Type
- FNST
- Seal Material
- UHMWPE (Ultra High Molecular Weight Polyethylene)
- Body Material
- Elk-O-Lite(R)
- Handle Material
- Elk-O-Lite(R)
- Ball Valve Product Group
- Manual
- Application
- Divides Single Flow to Double Flow
- Fitting Material
- Elk-O-Lite(R)
- Product Type
- Fire Hose Ball Valve
- Maximum Pressure
- 300 psi
- Inlet Fitting Type
- FNST
Description
Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Acetal, Body Material Elk-O-Lite(R), Body Style Wye, Finish Red Urethane Enamel, Handle Material Elk-O-Lite(R), Handle Type Lever, Inlet Fitting Type FNST, Inlet Size 1 in, Maximum Pressure 300 psi, Outlet Size 1 in x 1 in, Outlet Type MNST x MNST, Overall Length 5 1/2 in, Product Type Fire Hose Ball Valve, Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene), Seat Material Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.