This item is Discontinued.

Elkhart Brass Fire Hose Ball Valve, 9"L, Elk-O-Lite(R) B-97-A

This item is Discontinued.

Elkhart Brass

Fire Hose Ball Valve, 9"L, Elk-O-Lite(R) (Discontinued)

Mfr # B-97-A
Zoro # G4370642
Country of Origin United States
Category Ball Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-97-A
Zoro #
G4370642
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Outlet Size
2 1/2" x 2 1/2"
Inlet Size
2 1/2"
Overall Length
9 in
Wire Rope Length
9 in
Length
9 in

Details

Ball Material
Acetal
Body Style
Wye
Valve Structure
1-Piece
Connection Type
MNST
Item
Fire Hose Ball Valve
Seal Material
UHMWPE (Ultra High Molecular Weight Polyethylene)
Handle Material
Elk-O-Lite(R)
Application
Divides Single Flow to Double Flow
Inlet Type
FNST
Seat Material
Polyethylene
Max. Pressure
200 psi
Handle Type
Positive Twist Lock
Ball Valve Product Group
Manual
Body Material
Elk-O-Lite(R)
Finish
Red Urethane Enamel
Outlet Type
MNST x MNST
Shaft Material
Stainless Steel
Fitting Material
Elk-O-Lite(R)
Product Type
Fire Hose Ball Valve
Inlet Fitting Type
NHT
Maximum Pressure
200 psi
Adapter Material
Chrome
Fitting Connection
Storz x NH

Description

Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Acetal, Body Material Elk-O-Lite(R), Body Style Wye, Finish Red Urethane Enamel, Handle Material Elk-O-Lite(R), Handle Type Positive Twist Lock, Inlet Fitting Type NHT, Inlet Size 2 1/2 in, Maximum Pressure 200 psi, Outlet Size 2 1/2 in, Outlet Type Male, Overall Length 9 in, Product Type Fire Hose Ball Valve, Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene), Seat Material Polyethylene

Ratings & reviews