Zoro Homepage

4 Carbon Steel Toe Guards

  • Mfr # 702-4.5

  • Zoro # G507469390


product price: $56.59
/pr

Key Features

Color
Silver
Material
Carbon Steel
Waterproof
No
Toe Type
Steel Toe
Rubber Boot Style
Foot Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-4.5
Zoro #
G507469390
UPC #
-
Country of Origin
United States

Details

Item
Footwear
Color
Silver
Material
Carbon Steel
Waterproof
No
Toe Type
Steel Toe
Rubber Boot Style
Foot Protection

Description

Ellwood Safety 70245 Carbon Steel Toe Guards have a 4 12 width that fit any shoe to provide maximum comfort and foot and toe protection without encasing the toe Weighing just 12 ounces, each men's sized guard safety equipment has a quick fastener and adjustable web strap and is designed to withstand an impact of 75 foot pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.