UTILATUB Series Laundry Tub Combo Kit, 18 gal Capacity, 2-Deck Hole, 20in Wx24in Dx34in H, White
Mfr # 19CF
Zoro # G922775908
product price:Â $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19CF
Zoro #
G922775908
UPC #
671031003461
Country of Origin
United States
Description
LAUNDRY TUB COMBO DELUXE Specifications: Includes: Adjustable Leg with Levers Faucet P-Trap Supply Lines and Stopper ELM UTILATUB Laundry Tub Combo Kit, 18 gal, Bowl Width: 20 in, Bowl Depth: 13 in, Bowl Height: 14 3/8 in, Faucet Included: Yes, Number of Bowls: 1, Number of Deck Holes: 2, Drain Outlet Size: 1 1/2 in, Drain Opening Size: 1 1/2 in, Thermoplastic, White, Color-fast white, Floor Mounting, 20 in OAW, Overall Depth: 24 in, 34 in OAH, Includes: Adjustable Leg with Levers, Faucet, P-Trap, Supply Lines and Stopper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.